5" U-Bolt

Item #: 0043957

Cat #: 5U

UPC: 786323252202

$ 4.13 EA
Company wide:
278 in stock
Documents & Guides
5" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.

Overview

5" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.
Also known as: 786323252202, 5U, NIC5U

Specifications

Diameter: 5/16 in
Material: Steel
Length: 5 in
Diameter: 5/16 in
Length: 5 in
Material: Steel