Insulator 5-1/4" Clevis

Item #: 0043955

Cat #: 375

UPC: 78632326560

$ 18.44 EA
Company wide:
44 in stock
Documents & Guides
Hot Dip Galvanized Bolt Or Screw-On Insulator 5-1/4 Inch Clevis

Overview

Hot Dip Galvanized Bolt Or Screw-On Insulator 5-1/4 Inch Clevis
Also known as: 78632326560, 375, NIC375, 1757 spool

Specifications

Type: Bolt - On, Wireholder, Insulated
Width: 1 1/2 in
Diameter: 5/8 in
Material: Porcelain
Length: 5 1/2 in
Type: Bolt - On, Wireholder, Insulated
Diameter: 5/8 in
Length: 5 1/2 in
Width: 1 1/2 in
Material: Porcelain