
Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis
Item #: 0043954
Cat #: 365
UPC: 786323265509
$ 16.37 EA
Company wide:
79
in stock
Documents & Guides
Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis, 3/16" X 1-1/2" With 2-1/4" Porcelain Insulator. Bolt Hole Is 5/8" Diameter
Overview
Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis, 3/16" X 1-1/2" With 2-1/4" Porcelain Insulator. Bolt Hole Is 5/8" Diameter
Also known as: 786323265509, 365, NIC365, Bolt on insulator, Service bolt, Secondary Racks, Pipe bob
Specifications
| Width: | 1 1/2 in |
| Diameter: | 5/8 in |
| Material: | Porcelain |
| Length: | 4 1/4 in |
| Width: | 1 1/2 in |
| Material: | Porcelain |
| Diameter: | 5/8 in |
| Length: | 4 1/4 in |