Clamp-On Insulator 12 Gauge Galvanized Steel Bracket With 2-1/4" Porcelain Insulator

Item #: 0043948

Cat #: 300-H

UPC: 786323250505

$ 15.45 EA
Company wide:
443 in stock
Documents & Guides
Clamp-On Insulator 12 Gauge Galvanized Steel Bracket 2-1/4 Inch, Porcelain Insulator, Fits Rigid Conduit 1-1/4 - 2 Inch

Overview

Clamp-On Insulator 12 Gauge Galvanized Steel Bracket 2-1/4 Inch, Porcelain Insulator, Fits Rigid Conduit 1-1/4 - 2 Inch

Porcelain insulators are used in all type sof applications from salty seaside substations to highly corrosive petrochemical facilities along the equator, porcelain insulators enable continued operation at the designed voltages.

Also known as: 786323250505, 300-H, NIC300H, PORCELAIN KNOB, HOUSE KNOB, 2" strike knob, Emily Knob, parascope mount, Strike Spool, Johnny Ball

Specifications

Width: 2 1/4 in
Type: Wireholder, Insulated, Clamp-On
Material: Porcelain, Steel
Width: 2 1/4 in
Material: Porcelain, Steel
Type: Wireholder, Insulated, Clamp-On