3" Mast Guying Kit Consist Of Two 6' Cables w/ Brackets

Item #: 0043927

Cat #: MK-3

UPC: 78632325915

$ 42.99 EA
Company wide:
114 in stock
Documents & Guides
3" Mast Guying Kit Consist Of Two 6' Cables With Brackets

Overview

3" Mast Guying Kit Consist Of Two 6' Cables With Brackets
Also known as: 78632325915, MK-3, NICMK3

Specifications

Diameter: 3 in
Type: Mast Guying Kit
Material: Steel
Diameter: 3 in
Material: Steel
Type: Mast Guying Kit