5/16" T-Handle Hex Key

Item #: 0043910

Cat #: IHK-516

UPC: 696812005410

$ 46.14 EA
Company wide:
1 in stock
Documents & Guides
5/16" T-Handle Hex Key, Length: 6"

Overview

5/16" T-Handle Hex Key, Length: 6"
Also known as: 696812005410, IHK-516, CEMIHK516

Specifications

Length: 6 in
Type: Hex Key, T-Handle
Diameter: 5/16 in
Length: 6 in
Diameter: 5/16 in
Type: Hex Key, T-Handle