Conduit Body, Type: LB, Size: 1-1/4", Die Cast Aluminum

Item #: 0043876

Cat #: LB125D

UPC: 687855361250

$ 64.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/4 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1-1/4 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855361250, LB125D, APPLB125D

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LB
Hub Diameter: 1 1/4 in
Material: Aluminum