AC/Flex Conn, 90 Deg, Screw Clamp, 1", Die Cast

Item #: 0043845

Cat #: AC97

UPC: 687855100972

Company wide:
0 in stock
Documents & Guides
AC/Flex Connector, 90 Degree, Screw Clamp, 1", Die Cast

Overview

AC/Flex Connector, 90 Degree, Screw Clamp, 1", Die Cast

Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.

Also known as: 687855100972, AC97, APPAC97

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel