AC/MC/Flex Connector, 90 Degree, Two Screw Clamp Type, 3/4" Diameter, Zinc Die Cast

Item #: 0043844

Cat #: AC96

UPC: 687855100965

Company wide:
0 in stock
Documents & Guides
AC/MC/Flex Connector, 90 Degree, Two Screw Clamp Type, 3/4 Inch Diameter, Zinc Die Cast, Furnished With a Locknut and Available With Insulated Throat

Overview

AC/MC/Flex Connector, 90 Degree, Two Screw Clamp Type, 3/4 Inch Diameter, Zinc Die Cast, Furnished With a Locknut and Available With Insulated Throat

Appleton's NEER zinc cable and conduit connectors are used to make a 90° termination of conduit or cable to a knockout or unthreaded slip hole in a dry location box or enclosure.

Also known as: 687855100965, AC96, APPAC96, Greenfield connector

Specifications

Diameter: 3/4 in
Material: Zinc Die Cast
Diameter: 3/4 in
Material: Zinc Die Cast