
Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 0043742
Cat #: 30589
UPC: 095327305891
$ 21.89 EA
Company wide:
32
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327305891, 30589, MUL30589
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 24 in³ |
| Number of Threaded Outlets: | 3 |
| Threaded Outlet Diameter: | 1 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Number of Threaded Outlets: | 3 |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 24 in³ |
| Threaded Outlet Diameter: | 1 in |