Weatherproof Cover with Lock Hasp, 1 Gang, Range/Dryer Type, Vertical Mount, Aluminum

Item #: 0043740

Cat #: 30535

UPC: 095327305358

$ 14.58 EA
Company wide:
13 in stock
Documents & Guides
Weatherproof Cover with 3/4 Inch Lock Hasp, 1 Gang, 30- 50 Amp Range/Dryer Receptacle Type, 2.125 Inch Opening, Vertical Four Screw Mount, Aluminum Die Cast, Gray, Gasket and Stainless Steel Hardware Included.

Overview

Weatherproof Cover with 3/4 Inch Lock Hasp, 1 Gang, 30- 50 Amp Range/Dryer Receptacle Type, 2.125 Inch Opening, Vertical Four Screw Mount, Aluminum Die Cast, Gray, Gasket and Stainless Steel Hardware Included.

Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.

Also known as: 095327305358, 30535, MUL30535

Specifications

Color: Gray
Diameter: 2.125 in
Color: Gray
Diameter: 2.125 in