Heavy Duty Fixed Shelf

Item #: 0043722

Cat #: ETN-FS19281U40

UPC: 743172041142

$ 267.24 EA
Company wide:
0 in stock
Documents & Guides
Rack Shelf, Heavy Duty, Fixed, Dimensions: 17.7" W x 28.2" D, Weight Capacity: 400 lbs, Height: 1U, Color: Black

Overview

Rack Shelf, Heavy Duty, Fixed, Dimensions: 17.7" W x 28.2" D, Weight Capacity: 400 lbs, Height: 1U, Color: Black
Also known as: 743172041142, ETN-FS19281U40, CUTETNFS19281U40

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel