Leather Insulated Electrical Glove Protectors, Class 0 - Length: 10", Size: 8

Item #: 0043707

Cat #: P0-10-8

UPC: 696812042231

Company wide:
0 in stock
Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 8, Voltage Capacity: 1000V AC

Overview

Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 8, Voltage Capacity: 1000V AC

Insulating rubber gloves are the first line of protection against electrical shock. Class 00, 0, 1 and 2 gloves are available in a full range of sixes to comfortably fit most employees. In accordance with OSHA Standard 1910.137(b)(2)(xii) Cementex Certifies that all gloves are dielectrically tested at time of sale. OSHA also requires gloves be dielectrically tested every 6 months.

Also known as: 696812042231, P0-10-8, CEMP0108

Specifications

Size: 8
Type: Leather, Gloves
Color: White
Material: Cowhide
Class: 0
Size: 8
Color: White
Class: 0
Type: Leather, Gloves
Material: Cowhide