1/4" Hex Nut Driver, Insulated

Item #: 0043693

Cat #: ND140-CG

UPC: 696812013873

$ 32.22 EA
Company wide:
0 in stock
Documents & Guides
1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"

Overview

1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"
Also known as: 696812013873, ND140-CG, CEMND140CG

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 1/4 in
Length: 3 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 1/4 in