Insulated Electrical Glove Kit, I2Class 2, Size: 9

Item #: 0043685

Cat #: IGK2-14-9R

UPC: 696812076045

$ 373.75 EA
Company wide:
14 in stock
Insulated Electrical Gloves, Class 2, Length: 14", Color: Red, Size: 9, Voltage Capacity: 17kV, Kit Includes: Gloves, Leather Glove Protectors, and Carrying Bag

Overview

Insulated Electrical Gloves, Class 2, Length: 14", Color: Red, Size: 9, Voltage Capacity: 17kV, Kit Includes: Gloves, Leather Glove Protectors, and Carrying Bag
Also known as: 696812076045, IGK2-14-9R, CEMIGK2149R

Specifications

Type: Arc Flash, Gloves
Color: Red
Size: 9
Material: Rubber
Class: 2
Type: Arc Flash, Gloves
Size: 9
Class: 2
Color: Red
Material: Rubber