Insulated Electrical Glove Kit, Class 2, Size: 10

Item #: 0043684

Cat #: IGK2-14-10R

UPC: 696812076052

$ 373.75 EA
Company wide:
53 in stock
Insulated Electrical Gloves, Class 2, Length: 14", Color: Red, Size: 10, Voltage Capacity: 17kV, Kit Includes: Gloves, Leather Glove Protectors, and Carrying Bag

Overview

Insulated Electrical Gloves, Class 2, Length: 14", Color: Red, Size: 10, Voltage Capacity: 17kV, Kit Includes: Gloves, Leather Glove Protectors, and Carrying Bag

High voltage insulated glove with easy-to-use design and extreme flexibility providing the best dexterity when working on small parts. This 14" Class 2 glove kit is a good choice for working with 17,000 volts or less. Kit includes an insulating rubber glove, a glove protector and a storage bag.

Also known as: 696812076052, IGK2-14-10R, CEMIGK21410R, hot gloves

Specifications

Type: Arc Flash, Gloves
Color: Red
Size: 10
Material: Rubber
Length: 14 in
Class: 2
Type: Arc Flash, Gloves
Size: 10
Length: 14 in
Color: Red
Material: Rubber
Class: 2