Red Insulated Electrical Gloves, Class 0 - Length: 11", Size: 9

Item #: 0043682

Cat #: IG0-11-9R

UPC: 696812075864

$ 134.93 EA
Company wide:
21 in stock
Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 9, Voltage Capacity: 1000V AC

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 9, Voltage Capacity: 1000V AC

These gloves are made of natural rubber construction offering the required dielectric properties combined with flexibility, strength, and durability. Gloves come with rolled cuff and are anatomically shaped thereby reducing hand fatigue. Each glove is chlorinated for maximum comfort.

Also known as: 696812075864, IG0-11-9R, CEMIG0119R

Specifications

Type: Arc Flash, Gloves
Color: Red
Size: 9
Length: 11 in
Material: Rubber
Class: 0
Type: Arc Flash, Gloves
Size: 9
Material: Rubber
Color: Red
Length: 11 in
Class: 0