Red Insulated Electrical Gloves, Class 0 - Length: 11", Size: 8

Item #: 0043681

Cat #: IG0-11-8R

UPC: 696812075857

$ 134.93 EA
Company wide:
2 in stock
Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 8, Voltage Capacity: 1000V AC

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 8, Voltage Capacity: 1000V AC
Also known as: 696812075857, IG0-11-8R, CEMIG0118R

Specifications

Size: 8
Type: Arc Flash, Gloves
Color: Red
Length: 11 in
Material: Rubber
Class: 0
Size: 8
Color: Red
Material: Rubber
Type: Arc Flash, Gloves
Length: 11 in
Class: 0