Red Insulated Electrical Gloves, Class 00 - Length: 11", Size: 9

Item #: 0043677

Cat #: IG00-11-9R

UPC: 696812076106

Company wide:
0 in stock
Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 9, Voltage Capacity: 500V AC

Overview

Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 9, Voltage Capacity: 500V AC
Also known as: 696812076106, IG00-11-9R, CEMIG00119R

Specifications

Type: Arc Flash, Gloves
Color: Red
Size: 9
Volts AC: 500
Length: 11 in
Material: Rubber
Class: 00
Type: Arc Flash, Gloves
Size: 9
Length: 11 in
Class: 00
Color: Red
Volts AC: 500
Material: Rubber