Red Insulated Electrical Gloves, Class 00 - Length: 11", Size: 8

Item #: 0043676

Cat #: IG00-11-8R

UPC: 696812076090

Company wide:
0 in stock
Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 8, Voltage Capacity: 500V AC

Overview

Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 8, Voltage Capacity: 500V AC
Also known as: 696812076090, IG00-11-8R, CEMIG00118R

Specifications

Size: 8
Type: Arc Flash, Gloves
Color: Red
Volts AC: 500
Length: 11 in
Material: Rubber
Class: 00
Size: 8
Color: Red
Length: 11 in
Class: 00
Type: Arc Flash, Gloves
Volts AC: 500
Material: Rubber