Red Insulated Electrical Gloves, Class 00 - Length: 11", Size: 10

Item #: 0043675

Cat #: IG00-11-10R

UPC: 696812076113

$ 125.49 EA
Company wide:
0 in stock
Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 10, Voltage Capacity: 500V AC

Overview

Insulated Electrical Gloves, Class 00, Length: 11", Color: Red, Size: 10, Voltage Capacity: 500V AC
Also known as: 696812076113, IG00-11-10R, CEMIG001110R

Specifications

Type: Arc Flash, Gloves
Color: Red
Volts AC: 500
Size: 10
Length: 11 in
Material: Rubber
Class: 00
Type: Arc Flash, Gloves
Volts AC: 500
Length: 11 in
Class: 00
Color: Red
Size: 10
Material: Rubber