Arc Flash Kit: Jacket, Overpants, Hood with Lens, Safety Glasses - Size: XL

Item #: 0043673

Cat #: HRC4-K-XL

UPC: 696812040220

$ 1564.47 EA
Company wide:
8 in stock
Documents & Guides
Arc Flash Kit, Includes: Jacket, Overpants, Hood with Lens, Storage Bag, Safety Glasses, Arc Rating: 41 cal/cm², Size: X-Large, Color: Gray - GLOVES ARE NOT INCLUDED

Overview

Arc Flash Kit, Includes: Jacket, Overpants, Hood with Lens, Storage Bag, Safety Glasses, Arc Rating: 41 cal/cm², Size: X-Large, Color: Gray - GLOVES ARE NOT INCLUDED

Treated Cotton 40 cal/cm² ATPV. Coat closes at wrists and front with FR hook and loop. Bib Overalls feature ankle strap with FR hook and loop. Hood faceshields remanufactured with energy absorbing polycarbonate plastic and provide superior (51%) Visible Light Transmission (VLT) and have scratch resistant coating on the outer surface and and anti fog coating on the inner surface.

Also known as: 696812040220, HRC4-K-XL, CEMHRC4KXL, PPE

Specifications

Type: Jacket, Over Pants, 41 Cal, Arc Flash Kit
Size: XL
Color: Gray
Type: Jacket, Over Pants, 41 Cal, Arc Flash Kit
Color: Gray
Size: XL