Flood Light, LED, 1-Light, 150W, 120-277V, Bronze

Item #: 0043630

Cat #: FXLED150SFN

UPC: 019813926070

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide

66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.

Also known as: 019813926070, FXLED150SFN, RABFXLED150SFN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 21534
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 150
Color: Bronze
Lumens: 21534