HMND EP2016 E-PANEL FITS 20 X 16

Item #: 0043590

Cat #: EP2016

UPC: 623980914657

Company wide:
0 in stock

Overview

HAMMOND EP2016
Also known as: 623980914657, EP2016, HAMEP2016

Specifications

Material: Steel
Height: 18.200 in
Width: 14.200 in
Material: Steel
Width: 14.200 in
Height: 18.200 in