LED Flat Panel

Item #: 0043563

Cat #: AX-PL4-120W50K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 120W, 5000K, 2' X 4', 25W Emergency Back Up

Overview

LED Flat Panel, 120W, 5000K, 2' X 4', 25W Emergency Back Up
Also known as: AX-PL4-120W50K, AXLAXPL4120W50K

Specifications

Lumens: 12500
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 120
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 12500
Width: 24 in, 2 ft
Wattage: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Dimmable: Yes