Shallow Strut, 13/16" x 1 5/8" x 10', Slotted Holes, Hot Dip Galvanized

Item #: 0043527

Cat #: B54SH-120HDG

UPC: 781011257095

Company wide:
490 in stock
Documents & Guides
Shallow Strut, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN, Steel, Hot Dip Galvanized

Overview

Shallow Strut, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN, Steel, Hot Dip Galvanized

Unistrut Channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.

Also known as: 781011257095, B54SH-120HDG, BLIB54SH120HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in