OMN A11415 14G-15C 600V TC

Item #: 0043513

Cat #: OMNA11415

UPC:

Company wide:
0 in stock
Documents & Guides
OMN A11415 14G-15C 600V TC

Overview

OMN A11415 14G-15C 600V TC
Also known as: OMNA11415

Specifications

Gauge: 14 AWG
Conductors: 15
Gauge: 14 AWG
Conductors: 15