Metal Halide Lamp, BD17, 70W, Clear

Item #: 0043506

Cat #: MHC70/U/M/4K ELITE

UPC: 046677429904

$ 42.03 EA
Clearance
Price good while supplies last
Company wide:
71 in stock
Documents & Guides
Metal Halide Lamp, 70 Watt, Bulb: BD17, Base: Medium Screw (E26), Lumens: 5280, CRI: 88, Color Temperature: 4200K, ANSI Code: M143/M98/E, Color: Clear *Philips Part # 42990-2*

Overview

Metal Halide Lamp, 70 Watt, Bulb: BD17, Base: Medium Screw (E26), Lumens: 5280, CRI: 88, Color Temperature: 4200K, ANSI Code: M143/M98/E, Color: Clear *Philips Part # 42990-2*

MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Also known as: 046677429904, MHC70/U/M/4K ELITE, PHIMHC70UM4KELITE*

Specifications

Type: Pulse Start
Color: Clear
Wattage: 70
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Lumens: 5280
Volts AC: 120, 277
Shape: BD17 (Elliptical Dimple Enclosed)
Color Rendering Index (CRI): 88
Light Technology: HID
Type: Pulse Start
Wattage: 70
Base: Medium Screw (E26)
Volts AC: 120, 277
Color Rendering Index (CRI): 88
Color: Clear
Color Temperature: 4200 (Cool White)
Lumens: 5280
Shape: BD17 (Elliptical Dimple Enclosed)
Light Technology: HID