Solar PV Wire 10 AWG 1/2kV Solar PV Wire 500', White

Item #: 0043504

Cat #: 10PV1000VWHIX500

UPC:

$ 0.68 FT
Company wide:
6,000 in stock
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Overview

Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Photovoltaic wire (1,000/2,000 Volt) for use as interconnection wiring on solar panels in grounded or ungrounded systems as defined in applicable parts of the National Electrical Code (NEC) NFPA 70, such as article 690.31(A). Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).

Also known as: 10PV1000VWHIX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 1kV
Material: Copper
Color: White
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Volts AC: 1kV
Color: White
Jacket: CPE
Length: 500 ft
Material: Copper
Conductors: 1