Metal Halide Lamp, Pulse Start, ED17, 50W, Clear

Item #: 0043503

Cat #: MHC50/U/M/4K ELITE

UPC: 046677429928

Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17, Base: Medium Screw (E26), Lumens: 4750, CRI: 82, Color Temperature: 4200K, Color: Clear *Philips Part # 429928* ** OBSOLETE & NO LONGER MADE ** Try LED Alternative.

Overview

Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17, Base: Medium Screw (E26), Lumens: 4750, CRI: 82, Color Temperature: 4200K, Color: Clear *Philips Part # 429928* ** OBSOLETE & NO LONGER MADE ** Try LED Alternative.

MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Also known as: 046677429928, MHC50/U/M/4K ELITE, PHIMHC50UM4KELITE

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Lumens: 4750, 5100
Shape: ED17 (Elliptical Dimple)
Wattage: 50
Light Technology: HID
Type: Pulse Start
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 4750, 5100
Wattage: 50
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
Light Technology: HID