Aculux 2-in Round Architectural Wall Wash Self Flanged White

Item #: 0043429

Cat #: 2009WSF

UPC: 661209392060

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO 2009W-SF 2" SELF FLANGED TRIM WHT

Overview

JUNO 2009W-SF 2" SELF FLANGED TRIM WHT
Also known as: 661209392060, 2009WSF, JUN2009WSF

Specifications

No Specifications Available