Fiber Enclosure, Wall Mount, 4 QuickNet Cassettes, FAP/FMP, Black

Item #: 0043422

Cat #: FWME4

UPC: 074983858378

$ 318.54 EA
Company wide:
2 in stock
Holds up to four QuickNet™ MTP* Cassettes or four Opticom® FAP or FMP panels. Dimensions: 16.11"W x 12.25"H x 3.52"D (409.2mm x 311.0mm x 89.4mm)

Overview

Holds up to four QuickNet™ MTP* Cassettes or four Opticom® FAP or FMP panels. Dimensions: 16.11"W x 12.25"H x 3.52"D (409.2mm x 311.0mm x 89.4mm)

The Panduit® Opticom® Wall Mount Fiber Enclosure is designed to manage and organize fiber distribution when space is limited. The FWME4 features 4 FAP/cassette slots and can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. The FWME4 is compatible with most Panduit® Mini-Com®, ST, SC and Coax products. It features 4 FAP/cassette slots, is made with steel and comes in black. 16.11”H x 12.25"W x 3.52”D (409.2mm x 311mm x 89.4mm)

Also known as: 074983858378, FWME4, PDTFWME4

Specifications

Color: Black
Mounting: Wall
Height: 12.250 in
Width: 16.110 in
Depth: 3.520 in
Color: Black
Height: 12.250 in
Depth: 3.520 in
Mounting: Wall
Width: 16.110 in