AC Voltage Detector, Dual Range, w/ Flashlight

Item #: 0043384

Cat #: DV25

UPC: 793950402252

$ 24.99 EA
Company wide:
0 in stock
Documents & Guides
AC Voltage Detector, Dual Range, with Flashlight, Non-Contact Detection, Range: 24 to 1000 Volt AC and 100 to 1000 Volt AC. Complete with Two AAA Batteries.

Overview

AC Voltage Detector, Dual Range, with Flashlight, Non-Contact Detection, Range: 24 to 1000 Volt AC and 100 to 1000 Volt AC. Complete with Two AAA Batteries.
Also known as: 793950402252, DV25, EEHDV25

Specifications

Type: AC Voltage Detector
Volts AC: 1kV
Volts AC Range: 24 - 1000
Type: AC Voltage Detector
Volts AC Range: 24 - 1000
Volts AC: 1kV