8 TELCO FLEX X 1000FT L4 GRAY

Item #: 0043380

Cat #: 8TELCOFLEXL4X1000

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, TelcoFlex III, Tin coated copper conductor, Stranded, RHH/ST1 & VW-1 Jacket, Gray, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.

Overview

8 AWG, TelcoFlex III, Tin coated copper conductor, Stranded, RHH/ST1 & VW-1 Jacket, Gray, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.
Also known as: 8TELCOFLEXL4X1000

Specifications

Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Length: 1000 ft
Color: Gray
Conductors: 1
Material: Copper
Volts AC: 600
Gauge: 8 AWG