Secondary Bonding Plate, Brass, Bare

Item #: 0043335

Cat #: LPC537

UPC: 782856429913

$ 78.56 EA
Company wide:
0 in stock
Documents & Guides
ERICO / CADDY LPC537

Overview

ERICO / CADDY LPC537

Secondary bonding plate suitable for Class 1 installations.

Also known as: 782856429913, LPC537, CADLPC537

Features & Benefits

  • Suitable for class 1 installations

Specifications

Depth: 2.375 in
Material: Brass
Width: 3.250 in
Standards: California Proposition 65
Finish: Bare
Depth: 2.375 in
Width: 3.250 in
Finish: Bare
Material: Brass
Standards: California Proposition 65