Solar PV Wire, 2kV Rated, 10 AWG, Black, 500'

Item #: 0043334

Cat #: 10PV1000VBLAX500

UPC:

$ 0.68 FT
Company wide:
219,375 in stock
Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.

Overview

Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.

Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.

Also known as: 10PV1000VBLAX500, Pv red, 10 red, 10 PV

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 1kV
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Volts AC: 1kV
Color: Black
Jacket: CPE
Length: 500 ft
Material: Copper
Conductors: 1