Photoelectric, Comet Series, Reflex

Item #: 0043301

Cat #: 14102RF1217

UPC: 782114010419

$ 369.73 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 15-30 VDC, 12 Ft. Cable Connection, DC Operation: NPN & PNP Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***

Overview

Photoelectric Sensor, Comet Series, Reflex, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 15-30 VDC, 12 Ft. Cable Connection, DC Operation: NPN & PNP Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***
Also known as: 782114010419, 14102RF1217, CUT14102RF1217

Specifications

Type: Reflex, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts DC: 24/28
Type: Reflex, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC: 24/28