STL RETROFIT FAN BRACE W/O BOX

Item #: 0043274

Cat #: 33300

UPC: 085129333000

$ 48.06 EA
Company wide:
28 in stock
Documents & Guides
Fan Brace Only - use with standard octagon electrical box (33303), single #10 support for 16-24 spans. 12 pack.

Overview

Fan Brace Only - use with standard octagon electrical box (33303), single #10 support for 16-24 spans. 12 pack.

Adjustable bar hangers allows a box to be placed between ceiling joists or wall studs quickly and easily.

Also known as: 085129333000, 33300, REI33300

Specifications

Mounting: Bracket, Screw On, Nail On
Length: 24 in , 16 in
Material: Steel
Family / Style: Reiker
Mounting: Bracket, Screw On, Nail On
Material: Steel
Length: 24 in , 16 in
Family / Style: Reiker