
Underground Enclosure With Open Bottom, Stackable, 13 x 24 x 18", Polymer Concrete
Item #: 0043246
Cat #: PG1324BA18
UPC: 662037100391
$ 244.41 EA
Company wide:
1
in stock
Documents & Guides
Underground Enclosure With Open Bottom, PG Style, Stackable, 13 x 24 x 18" Inch, Tier 22, Polymer Concrete
Overview
Underground Enclosure With Open Bottom, PG Style, Stackable, 13 x 24 x 18" Inch, Tier 22, Polymer Concrete
Polymer concrete is made from select-grade aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass to give it additional strength and rigidity.
Also known as: 662037100391, PG1324BA18, QUAPG1324BA18
Specifications
| Material: | Polymer Concrete |
| Width: | 25 in |
| Depth: | 15 1/2 in |
| Color: | Gray |
| Height: | 15 1/2 in |
| Load Rating: | Tier 22 |
| Material: | Polymer Concrete |
| Depth: | 15 1/2 in |
| Height: | 15 1/2 in |
| Width: | 25 in |
| Color: | Gray |
| Load Rating: | Tier 22 |