Slide On Plug For SPT-1, Brown

Item #: 0043232

Cat #: 90-715

UPC: 045923907159

Company wide:
0 in stock
Documents & Guides
Slide Plug; Polarized; 18/2-SPT-1; 8A-125V; Brown Finish

Overview

Slide Plug; Polarized; 18/2-SPT-1; 8A-125V; Brown Finish
Also known as: 045923907159, 90-715, SAT90715

Specifications

Color: Brown
Volts AC: 125
Color: Brown
Volts AC: 125