Not UL Listed - Platt Cannot Sell.

Item #: 0043230

Cat #: HFD3030V

UPC: 786679396308

$ 3343.10 EA
Company wide:
0 in stock

Overview

Not UL Listed - Platt Cannot Sell.
Also known as: 786679396308, HFD3030V, CUTHFD3030V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA