Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0043227

Cat #: HFD3080V

UPC: 786679396421

$ 4109.01 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679396421, HFD3080V, CUTHFD3080V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80
Interrupt Rating AC: 65 kA