Power Block

Item #: 0043171

Cat #: SB630

UPC: 782856790433

$ 286.98 EA
Company wide:
0 in stock
Documents & Guides
Cable to Cable Power Block

Overview

Cable to Cable Power Block

nVent ERIFLEX Power Blocks are the main DIN mounted output/input devices for connection between primary and secondary switchboard, or main input/output connection for machine or industrial equipment (such as invertor, air conditioning machines, etc.). The high short circuit rated large cross section blocks offer time savings and reliability in every panel configuration. The complete Power Blocks range offers multiple connection types with up to four cables, nVent ERIFLEX Flexibar Advanced, or IBSB Advanced power braids.

Also known as: 782856790433, SB630, EFX561156

Features & Benefits

  • Can be connected with round cross section cable or flat connection system like nVent ERIFLEX Flexibar Advanced or IBSB Advanced Insulated Braided Conductor
  • Compact power block with high short circuit current rating
  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • Voltage detection and measurement connection
  • 95% fill ratio
  • RoHS compliant

Specifications

Material: Copper
Poles: 1
IP/NEMA Rating: IP20
Depth: 3.520 in
Width: 2.130 in
Finish: Tinned
Height: 6.870 in
Material: Copper
IP/NEMA Rating: IP20
Width: 2.130 in
Height: 6.870 in
Poles: 1
Depth: 3.520 in
Finish: Tinned