400A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRANCE

Item #: 0043161

Cat #: EGSX400NSEA

UPC: 786685554600

Company wide:
0 in stock
Documents & Guides
400A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRANCE

Overview

400A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRANCE
Also known as: 786685554600, EGSX400NSEA, CUTEGSX400NSEA

Specifications

Amps: 400
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R