Series C NEMA L-frame Trip Unit Only

Item #: 0043153

Cat #: LT3600TV

UPC: 786679556009

Company wide:
0 in stock

Overview

C-H LT3600TV 3P 600A 600V CB
Also known as: 786679556009, LT3600TV, CUTLT3600TV

Specifications

Poles: 3
Amps: 600
Poles: 3
Amps: 600