Cord Connector, Non-Metallic, Strain Relief, 1/2", Black

Item #: 0043120

Cat #: LPCG503BL

UPC: 018997503510

$ 3.40 EA
Company wide:
0 in stock
Cord Connector, Low-Profile, Strain Relief, 1/2 Inch, Size: 0.100 - 0.300 Inch, Black, Non-Metallic

Overview

Cord Connector, Low-Profile, Strain Relief, 1/2 Inch, Size: 0.100 - 0.300 Inch, Black, Non-Metallic

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Also known as: 018997503510, LPCG503BL, ARLLPCG503BL

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.100 - 0.300 in
Diameter: 1/2 in
Diameter Range: 0.100 - 0.300 in
Material: Nylon