Fuse 500a 690v 1bn/50 Ar Uc

Item #: 0043116

Cat #: 170M4414

UPC: 051712258739

$ 844.41 EA
Company wide:
0 in stock
BUSS 170M4414 FUSE 500A 690V

Overview

BUSS 170M4414 FUSE 500A 690V
Also known as: 051712258739, 170M4414, BUS170M4414

Specifications

Type: Square Body
Type: Square Body