Eds 42ka @ 240 V, 2 Pole 125amps

Item #: 0043113

Cat #: EDS2125L

UPC: 782116976201

$ 1273.94 EA
Company wide:
0 in stock

Overview

C-H EDS2125L 42KA 240V
Also known as: 782116976201, EDS2125L, CUTEDS2125L

Specifications

Poles: 2
Amps: 125
Poles: 2
Amps: 125