2 Bare Stranded Copper Wire, 500 Ft.

Item #: 0043112

Cat #: 2BCSTRX500

UPC:

$ 3.85 FT
Company wide:
0 in stock
Documents & Guides
2 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

2 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 2BCSTRX500

Specifications

Length: 500 ft
Gauge: 2 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 2 AWG
Material: Soft Drawn Copper