4 IN MOGUL IRON COND BODY UB

Item #: 0043111

Cat #: UB6X400M

UPC: 783126003949

$ 1847.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Back, Configuration UB, Cover Type Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Hub Location 45 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 30.88 Inch L x 5.63 Inch W x 10.31 Inch H, Installation Threaded, Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 960 Cu Inch

Overview

Rigid Conduit Body, Access Opening Back, Configuration UB, Cover Type Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron, Hub Location 45 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 30.88 Inch L x 5.63 Inch W x 10.31 Inch H, Installation Threaded, Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 960 Cu Inch
Also known as: 783126003949, UB6X400M, OZGUB6X400M

Specifications

No Specifications Available